AR884SC
Fibox Enclosures, ARCA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AR884SC

Fibox Enclosures, ARCA Series
In stock
Item Number
AR884SC
MFG Item Number
AR884SC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, ARCA Series
Item #
AR884SC
Enclsoure, 8in.Hx8in.Wx4in.D, N4X/6P,

ARCA Series Information

  • Totally Insulated
  • Non‑Toxic, Halogen Free
  • Formed in Place PUR Gasket
ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,

Videos

Specifications

Specifications
Nominal Depth 4 "
Manufacturer Part Number AR884SC
Item Number AR884SC
Manufacturer Fibox
Product Series ARCA
Family Series Fibox Enclosures, ARCA Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Approvals UL
RoHS No
Net Weight 2.33 lbs
Gross Weight 3.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved