ARIPW1614BT
Fibox Enclosures, ARCA IPW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARIPW1614BT

Fibox Enclosures, ARCA IPW Series
In stock
Item Number
ARIPW1614BT
MFG Item Number
AR IPW 1614 BT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, ARCA IPW Series
Item #
ARIPW1614BT
NEMA 4X Polycarbonate HMI Cover

ARCA IPW Series Information

The Instrument Protection Window from Fibox permit both viewing and access to readouts and controls which are surface mounted on any metal or non‑metallic enclosures.

Fibox presents an innovative view on your controls with the ARCA IPW (Instrument Protection Window).These HMI covers allows for easy viewing of meters or displays and affords direct access to HMI controls on any enclosure. With a working depth of over 3 inches,Fibox IPW provides an easy to install,secure HMI access cover on any enclosure while still retaining its NEMA 4X classification.Maintaining a water and dust free environment with a dual formed in place polyurethane gasketing system and secure streamline lockable cover.

With two sizes available (12 x 10 3.31 and 16 x 14 x 3.31),the IPW is made to the same exacting standards of all Fibox enclosures and is UL listed NEMA 4X.Rugged,UV protected,impact resistant polycarbonate makes the IPW an robust solution for all cabinets and control panels.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AR IPW 1614 BT
Item Number ARIPW1614BT
Manufacturer Fibox
Product Series ARCA IPW
Family Series Fibox Enclosures, ARCA IPW Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Quarter Turn DIN Key
Options Included Cover and base with formed in place PUR gasket and hardware and template for mounting frame
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 3 "
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Net Weight 6.54 lbs
Gross Weight 6.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved