The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M-MP
Fibox Enclosures, PICCOLO Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, PICCOLO Series
Inner Panel, 7.5in.x3.7in.
PICCOLO Series Information
Excellent Surface Finish Designed for Pushbuttons RoHS Compliant and Halogen‑Free PICCOLO enclosures are designed to house push buttons, terminal blocks, motor starters and electronic devices. They are also ideal for mounting and protecting process control sensors and switches. The PICCOLO range is available in polycarbonate and ABS.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
M-MP
Item Number
M-MP
Manufacturer
Fibox
Product Series
PICCOLO
Family Series
Fibox Enclosures, PICCOLO Series
Material
Galvanized Steel
Composition
Metallic
Panel Type
Back
Perforated
No
Kit with Hardware
No
RoHS
Array
Nominal Height
9 "
Nominal Width
5 "
Net Weight
0.445 lbs
Gross Weight
0.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved