MIV150
Fibox Enclosures, MNX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MIV150

Fibox Enclosures, MNX Series
In stock
Item Number
MIV150
MFG Item Number
MIV150
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, MNX Series
Item #
MIV150
Inner Panel, Galvanized Steel

MNX Series Information

  • IP66/IP67 Protection
  • Halogen Free
  • Totally Insulated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MIV150
Item Number MIV150
Manufacturer Fibox
Product Series MNX
Family Series Fibox Enclosures, MNX Series
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 7 "
Nominal Width 5 "
Net Weight 0.37 lbs
Gross Weight 0.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved