MP36/31
Fibox Enclosures, CARDMASTER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP36/31

Fibox Enclosures, CARDMASTER Series
In stock
Item Number
MP36/31
MFG Item Number
MP36/31
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, CARDMASTER Series
Item #
MP36/31
BACK PANEL, STEEL

CARDMASTER Series Information

  • Separate Terminal Wiring Compartment
  • NEMA 4X Compliant
  • RoHS Compliant and Halogen‑Free
CARDMASTER range is ideal for packaging instrumentation, measurement, monitoring and process control equipment. It provides two compartments ‑ one for circuit boards and sensors with slots for printed circuit board insertion, and another one for terminal and wiring. All sizes are available in both polycarbonate and ABS.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MP36/31
Item Number MP36/31
Manufacturer Fibox
Product Series CARDMASTER
Family Series Fibox Enclosures, CARDMASTER Series
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 14 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved