TRH24
Fibox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TRH24

Fibox Enclosures
In stock
Item Number
TRH24
MFG Item Number
TRH24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
TRH24
MOUNTING RAIL, DIN 35, 1.4in.x8.9in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TRH24
Item Number TRH24
Manufacturer Fibox
Family Series Fibox Enclosures
Accessory Type Mounting Rail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved