TRM0808
Fibox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TRM0808

Fibox Enclosures
In stock
Item Number
TRM0808
MFG Item Number
TRM0808
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
TRM0808
MOUNTING RAIL, DIN 15, 0.6in.x2.7in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TRM0808
Item Number TRM0808
Manufacturer Fibox
Family Series Fibox Enclosures
Accessory Type Mounting Rail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved