ULPC080809
Fibox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ULPC080809

Fibox Enclosures
In stock
Item Number
ULPC080809
MFG Item Number
ULPC080809
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
ULPC080809
PC Enclosure - Gray Cover

Series Information

Specifications

Specifications
Manufacturer Part Number ULPC080809
Item Number ULPC080809
Manufacturer Fibox
Family Series Fibox Enclosures
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screw
NEMA Rating NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Nominal Height 3 "
Nominal Width 3 "
Nominal Depth 3 "
Approvals UL
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved