ULPC125/35LG
Fibox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ULPC125/35LG

Fibox Enclosures
In stock
Item Number
ULPC125/35LG
MFG Item Number
ULPC125/35LG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
ULPC125/35LG
ENCLOSURE, 5.1in.Hx5.1in.Wx1.4in.D, POLY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ULPC125/35LG
Item Number ULPC125/35LG
Manufacturer Fibox
Family Series Fibox Enclosures
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screw
NEMA Rating NEMA 1, NEMA 4, NEMA 4X
Nominal Height 5 "
Nominal Width 5 "
Nominal Depth 1 "
Approvals UL
Net Weight 0.435 lbs
Gross Weight 0.435 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved