ULPC175/75HG
Fibox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ULPC175/75HG

Fibox Enclosures
In stock
Item Number
ULPC175/75HG
MFG Item Number
ULPC175/75HG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
ULPC175/75HG
ENCLOSURE, 7.1in.Hx7.1in.Wx3in.D, POLY,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ULPC175/75HG
Item Number ULPC175/75HG
Manufacturer Fibox
Family Series Fibox Enclosures
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screw
NEMA Rating NEMA 1, NEMA 4, NEMA 4X
Nominal Height 7 "
Nominal Width 7 "
Nominal Depth 3 "
Approvals UL
Net Weight 1.09 lbs
Gross Weight 1.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved