ULPCF85G
Fibox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ULPCF85G

Fibox Enclosures
In stock
Item Number
ULPCF85G
MFG Item Number
ULPCF85G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
ULPCF85G
ENCLOSURE, 9.1in.Hx3.1in.Wx3.3in.D, POLY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ULPCF85G
Item Number ULPCF85G
Manufacturer Fibox
Family Series Fibox Enclosures
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screw
NEMA Rating NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 6
Nominal Height 9 "
Nominal Width 3 "
Nominal Depth 3 "
Approvals UL
Net Weight 0.83 lbs
Gross Weight 0.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved