CM174-NIST
Flir Displays Multimeters, CM174 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM174-NIST

Flir Displays Multimeters, CM174 Series
In stock
Item Number
CM174-NIST
MFG Item Number
CM174-NIST
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Multimeters, CM174 Series
Item #
CM174-NIST
FLIR 600A AC/DC Imaging Clamp Meter

CM174 Series Information

  • Conquer cluttered wires and cables ‑ IGM can quickly guide you in the right direction
  • All‑in‑one tool ‑ carry just one device and always have access to thermal imaging
  • Work safely ‑ scan a panel or cabinet for hazards using IGM without direct contact Center‑point temperature to confirm hot spot
  • Amperage and voltage measurements to check the load
  • Laser and crosshair pinpoint the location of the problem found in thermal image
  • Narrow jaw and built‑in worklights help you access difficult locations with lighting issues
  • Advanced electrical features: True RMS, LoZ, VFD Mode, Inrush, Smart Diode with Disable
  • Expandable to 3000 Amps AC with FLIR flex accessories

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CM174-NIST
Item Number CM174-NIST
Manufacturer Flir Displays
Product Series CM174
Family Series Flir Displays Multimeters, CM174 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 600 A
Max Current (DC) 600 A
Max Resistance 6 kOhm
Frequency 60 kHz
Capacitance 1-1,000 µF
Accuracy % (VDC) 1 %
NIST Certified Yes
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 1.38 "
Comments Thermal Imager, Clamp Meter, Current Meter
Net Weight 1.8 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved