CM82-NIST
Flir Displays Multimeters, CM82-83-85 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM82-NIST

Flir Displays Multimeters, CM82-83-85 Series
In stock
Item Number
CM82-NIST
MFG Item Number
CM82-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, CM82-83-85 Series
Item #
CM82-NIST
FLIR Industrial 600A Power Clamp

CM82-83-85 Series Information

  • VFD Mode provides superior accuracy for working on VFD‑controlled equipment
  • Advanced power efficiency and harmonics measurements for system level performance analysis
  • True RMS voltage and current plus non‑contact voltage detector
  • 2 meter drop tested with lifetime warranty
  • Inrush mode captures fast AC Current spikes during appliance start‑up
  • Phase Rotation testing ensures the motor and power source are aligned
  • Powerful LED lamps assist with clamping and are bright enough to serve as a primary work light
  • Remote viewing on smartphones and tablets via Bluetooth plus METERLiNK to wirelessly embed readings into thermal images on compatible FLIR cameras (CM83 and CM85 only)
  • Large, easy‑to‑read digits, backlit display and analog bargraph

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CM82-NIST
Item Number CM82-NIST
Manufacturer Flir Displays
Product Series CM82-83-85
Family Series Flir Displays Multimeters, CM82-83-85 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 600 A
Max Current (DC) 600 A
Max Resistance 99.99 Ohm
Frequency 0.02-9.999 kHz
Capacitance 3.999 µF
Accuracy % (VDC) 0.7 %
NIST Certified Yes
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Jaw Size 1.45 "
Net Weight 2 lbs
Gross Weight 2.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved