MR160
Flir Displays Moisture Meter, MR160 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MR160

Flir Displays Moisture Meter, MR160 Series
In stock
Item Number
MR160
MFG Item Number
MR160
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Moisture Meter, MR160 Series
Item #
MR160
FLIR Imaging Moisture Meter

MR160 Series Information


Specifications

Specifications
Maximum Sense Depth (in) 0.75 "
Manufacturer Part Number MR160
Item Number MR160
Manufacturer Flir Displays
Product Series MR160
Family Series Flir Displays Moisture Meter, MR160 Series
Thermal Resolution 80x60
Response Time Pinless 100 ms
Response Time Pin Mode 750 ms
Field of View 51x38
Screen Size 2.3 "
Audible Alert Yes
Backlight Yes
Rechargeable Battery Yes
Display Type LCD
Maximum Moisture Reading 100 %
Laser Pointer Yes
Approvals CE, FCC, UL
Net Weight 0.6813 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved