MR55
Flir Displays Moisture Meter, MR55 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MR55

Flir Displays Moisture Meter, MR55 Series
In stock
Item Number
MR55
MFG Item Number
MR55
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Moisture Meter, MR55 Series
Item #
MR55
Pin Moisture Meter with Bluetooth

MR55 Series Information

FLIR's MR55 Pin Moisture Meter with Bluetooth a pin‑based meter built to support remote viewing via Bluetooth using the FLIR Tools mobile app.
Wireless connectivity eliminates the need for extensive on‑board storage, meaning the MR55 is perfect for quick jobs in the field where large amounts of data and reporting are not required.
Users can tune the meter to specific materials among a library of 11 groups, improving accuracy. This library is accessed by scanning the QR code on the back of the meter with a mobile device, allowing users to make informed decisions about the materials they wish to measure.

Additional Features
  • Replaceable pins, standard AA batteries, a backlit display and bright worklight for work under any condition
  • Compact, handheld design with an IP40 rating
  • Long battery life with a battery status indicator
  • Automatic temperature compensation for moisture measurements using ambient conditions


Specifications

Specifications
Maximum Sense Depth (in) 0.4 "
Ships Factory Direct No
Manufacturer Part Number MR55
Item Number MR55
Manufacturer Flir Displays
Product Series MR55
Family Series Flir Displays Moisture Meter, MR55 Series
Audible Alert No
Backlight Yes
Rechargeable Battery No
Display Type LCD
Maximum Moisture Reading 99 %
Laser Pointer No
IP Rating IP40
Approvals CE, FCC
Net Weight 0.435 lbs
Gross Weight 1.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved