MR60
Flir Displays Moisture Meter, MR60 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MR60

Flir Displays Moisture Meter, MR60 Series
In stock
Item Number
MR60
MFG Item Number
MR60
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Moisture Meter, MR60 Series
Item #
MR60
FLIR Professional Moisture Meter

MR60 Series Information

FLIR's MR60 Moisture Meter Pro is a compact, feature‑rich moisture meter equipped with two options for taking measurements.
The MR60 has both an integrated pinless sensor and an external pin probe that users can attach to the device. Each option provides flexibility for taking measurements in hazardous or non‑hazardous areas.
The pinless setting measures against a reference point set by the user, while the probe measures according to one of 11 different material groups for moisture testing.

Additional Features
  • 4GB internal memory, good for 10,000 screenshots to transfer and view on PC via USB
  • Easy‑to‑read display and simple user interface
  • Save files and generate reports using FLIR Tools software
  • IP54 rating


Videos

Specifications

Specifications
Maximum Sense Depth (in) 0.75 "
Ships Factory Direct No
Manufacturer Part Number MR60
Item Number MR60
Manufacturer Flir Displays
Product Series MR60
Family Series Flir Displays Moisture Meter, MR60 Series
Thermal Resolution 80x60
Response Time Pinless 100 ms
Response Time Pin Mode 750 ms
Audible Alert Yes
Rechargeable Battery Yes
Display Type LCD
Maximum Moisture Reading 100 %
Laser Pointer No
IP Rating IP54
Approvals CE, FCC
Net Weight 0.72 lbs
Gross Weight 0.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved