MR77
Flir Displays Moisture Meter, MR77 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MR77

Flir Displays Moisture Meter, MR77 Series
In stock
Item Number
MR77
MFG Item Number
MR77
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Moisture Meter, MR77 Series
Item #
MR77
FLIR Pinless Moisture Pyschrometer

MR77 Series Information


Specifications

Specifications
Maximum Sense Depth (in) 0.75 "
Ships Factory Direct No
Manufacturer Part Number MR77
Item Number MR77
Manufacturer Flir Displays
Product Series MR77
Family Series Flir Displays Moisture Meter, MR77 Series
Audible Alert Yes
Backlight Yes
Rechargeable Battery No
Display Type LCD
Maximum Moisture Reading 99.9 %
Laser Pointer Yes
Approvals CE, cULus, FCC
Net Weight 0.635 lbs
Gross Weight 1.585 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved