FLUKE-1577
Fluke Multimeters, 1500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-1577

Fluke Multimeters, 1500 Series
In stock
Item Number
FLUKE-1577
MFG Item Number
2157280
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 1500 Series
Item #
FLUKE-1577
INSULATION MULTIMETER

1500 Series Information

  • 1000 VAC/VDC
  • 400mA Current
  • 50M Ohms Resistance
  • 4 Digit Display
  • Backlight
Flukes line of series 1500 Professional Multimeters are used to measure electrical quantities. They have a 1000VAC/VDC measuring capability, and are able to withhold a 400mA of current.. This special brand of meter offers auto/manual ranging, a large 4 digit display, and it comes backlit. With Fluke meters it doesn't matter what the job, they have measurement functions, troubleshooting features, resolution and the accuracy to solve more problems on Motor Drives, in‑plant automation, power distribution, and Electro‑mechanical equipment.

Specifications

Specifications
Manufacturer Part Number 2157280
Item Number FLUKE-1577
Manufacturer Fluke
Product Series 1500
Family Series Fluke Multimeters, 1500 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 0.4 A
Max Current (DC) 0.4 A
Max Resistance 50 MOhm
Frequency 100 kHz
Thermal Imager No
Capacitance 9,000 µF
Accuracy % (VDC) 0.2 %
NIST Certified No
Accuracy % (VAC) 2 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Comments Calibration to OEM specs available, call for details
Net Weight 4.6 lbs
Gross Weight 4.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved