FLUKE-355
Fluke Multimeters, 355 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-355

Fluke Multimeters, 355 Series
In stock
Item Number
FLUKE-355
MFG Item Number
2840265
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 355 Series
Item #
FLUKE-355
AC/DC TRMS CLAMP METER,2000A

355 Series Information

  • Reliably Handle a Wide Range of High‑Current Applications with 2000A AC + DC True‑RMS, 1400A AC, and 2000A DC
  • The Large 58mm (2.3in) Jaw Capacity is Suitable for Large, or Multiple Conductors
  • CAT IV 600V, CAT III 1000V Rating for Added User Protection
  • In‑rush Current Measurement Captures 'Power‑On' Surge Current with Accuracy and Repeatability
  • High Voltage Measurement of 1000V AC + DC True‑RMS, 600VAC, and 1000VDC Allows Users to Perform Multiple Tests with only One Tool
Confidently take reliable readings with the true‑rms, Fluke 355/353 Clamp Meters; the tools of choice for high‑current measurements up to 2000 A. The extra‑wide jaw easily clamps around large conductors typically found in high current applications. The rugged design and CAT IV 600 V, CAT III 1000 V ratings, add an extra element of protection when taking high‑powered measurements.

Accurate peak measurements can be taken using the in‑rush current mode, ideal for motors and inductive loads. The 355 also measures voltage and resistance, making this the most versatile tool for utilities, electrical contractors, and industrial service technicians.

  • Resistance to 400kohm Coupled with a Continuity Beeper, Provide the Convenience of a Multimeter
  • Accurately Measure Frequency up to 1kHz for Optimum Troubleshooting
  • Quickly Analyze Readings using the MIN, MAX, and AVG Functions
  • A Large Backlit Display Allows for Easy Visibility in Low‑Lit Areas
  • Use the Display Hold Feature to Capture Readings even when the Display cannot be Viewed
  • Use the Low‑Pass Filter to Smooth Out Noisy Loads and Stabilize Readings

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2840265
Item Number FLUKE-355
Manufacturer Fluke
Product Series 355
Family Series Fluke Multimeters, 355 Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 2,000 A
Max Current (DC) 2,000 A
Max Resistance 400 kOhm
Frequency 1 kHz
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 3 %
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
No. of Displayed Digits 5
Mirrored Scale No
Jaw Size 2.28 "
Net Weight 1.8 lbs
Gross Weight 1.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved