FLUKE-787B
Fluke Multimeters, 787B ProcessMeter Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-787B

Fluke Multimeters, 787B ProcessMeter Series
In stock
Item Number
FLUKE-787B
MFG Item Number
4777186
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 787B ProcessMeter Series
Item #
FLUKE-787B
787 Process Meter

787B ProcessMeter Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4777186
Item Number FLUKE-787B
Manufacturer Fluke
Product Series 787B ProcessMeter
Family Series Fluke Multimeters, 787B ProcessMeter Series
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 1 A
Max Current (DC) 1 A
Max Resistance 40 MOhm
Frequency 20 kHz
Thermal Imager No
Accuracy % (VDC) 0.1 %
NIST Certified No
Accuracy % (VAC) 0.7 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 5
Comments 20 mA Loop Calibrator
Net Weight 1.3 lbs
Gross Weight 2.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved