I410-KIT
Fluke Multimeters, I410 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

I410-KIT

Fluke Multimeters, I410 Series
In stock
Item Number
I410-KIT
MFG Item Number
2097005
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, I410 Series
Item #
I410-KIT
AC/DC CURRENT CLAMP KIT WITH METER

I410 Series Information

  • Battery‑Powered Hall‑Effect Probe Measures 1A to 400A
  • 1mV/Amp Output Guarantees Easy Reading on your Meter
  • Take Accurate Current Readings without Breaking the Circuit
  • Maximum Conductor Ø 32mm
  • CAT III 600V Safety Rating

Specifications

Specifications
Bandwidth 3 kHz
Ships Factory Direct No
Manufacturer Part Number 2097005
Item Number I410-KIT
Manufacturer Fluke
Product Series I410
Family Series Fluke Multimeters, I410 Series
Temperature Readings No
True RMS No
Max Current (AC) 400 A
Max Current (DC) 400 A
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Mirrored Scale No
Jaw Size 1.26 "
Net Weight 0 lbs
Gross Weight 14.4623 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved