BLA015D
Fuji Fuses, BLA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BLA015D

Fuji Fuses, BLA Series
In stock
Item Number
BLA015D
MFG Item Number
BLA015D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, BLA Series
Item #
BLA015D
FUSE, 15A, 600V

BLA Series Information

  • 1 ~ 400 Amps
  • 600 Volts AC/DC
  • Current Limiting
  • Bottle Style
  • Built‑In Trip Indicator
The BLA series fuses have an excellent current‑limiting performance with an interrupting capacity as high as 100kA at 600 volts AC/DC. They are suitable for power circuit applications including general power cubicles, distribution equipment, motor starters, load centers and control centers.

  • Tip Color Indicates Amperage


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BLA015D
Item Number BLA015D
Manufacturer Fuji
Product Series BLA
Family Series Fuji Fuses, BLA Series
Indicator Color Gray
Voltage (AC) 600 VAC
Current Rating 15 A
Voltage (DC) 600 VDC
Characteristic Current Limiting
Package Type Bottle
Interrupt Rating 100 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Length (mm) 50 mm
Diameter (mm) 13 mm
Body Length (mm) 50 mm
Diameter 2 (mm) 10 mm
RoHS No
Net Weight 0.0264 lbs
Gross Weight 0.03 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved