CR2LS-30
Fuji Fuses, CR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR2LS-30

Fuji Fuses, CR Series
In stock
Item Number
CR2LS-30
MFG Item Number
CR2LS-30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CR Series
Item #
CR2LS-30
FUSE, 30A, 250VAC, SEMI, FOOTED

CR Series Information

  • 10~600 Amps
  • 250 ~ 600 Volts AC
  • Super Rapid Fuses
  • Offset Bladed
  • Trip Indicator Optional
The CR series fuses are extremely reliable fuses which have been specifically developed to provide protection for silicon diodes and thyristors and are suitable for inverters using semiconductors or transformers‑rectifiers.
  • UL E92312 on Some Models
  • Alarm Contact Blocks Optional


Specifications

Specifications
Depth (mm) 18.5 mm
Ships Factory Direct No
Manufacturer Part Number CR2LS-30
Item Number CR2LS-30
Manufacturer Fuji
Product Series CR
Family Series Fuji Fuses, CR Series
I2t Clearing Amps 350 A
Voltage (AC) 250 VAC
Current Rating 30 A
Voltage (DC) 400 VDC
Characteristic Semiconductor
Package Type Offset Bolted
Interrupt Rating 100 kA @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 56 mm
Body Length (mm) 56 mm
Mounting Centers (mm) 42 mm
RoHS No
Net Weight 0.0619 lbs
Gross Weight 0.0619 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved