DB0.75-4C
Fuji Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DB0.75-4C

Fuji Miscellaneous
In stock
Item Number
DB0.75-4C
MFG Item Number
DB0.75-4C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
DB0.75-4C
Braking Resistor, 200 Ohms, 480V

Series Information

Specifications

Specifications
Item Number DB0.75-4C
Manufacturer Part Number DB0.75-4C
Ships Factory Direct No
Family Series Fuji Miscellaneous
Manufacturer Fuji
Net Weight 0.765 lbs
Gross Weight 0.975 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved