DB2.2-4C
Fuji Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DB2.2-4C

Fuji Miscellaneous
In stock
Item Number
DB2.2-4C
MFG Item Number
DB2.2-4C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
DB2.2-4C
Braking Resistor, 160 Ohms, 480V

Series Information

Specifications

Specifications
Item Number DB2.2-4C
Manufacturer Part Number DB2.2-4C
Ships Factory Direct No
Family Series Fuji Miscellaneous
Manufacturer Fuji
Net Weight 1.52 lbs
Gross Weight 1.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved