FRNF50G1S-2U
Fuji Drives, Mega Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FRNF50G1S-2U

Fuji Drives, Mega Series
In stock
Item Number
FRNF50G1S-2U
MFG Item Number
FRNF50G1S-2U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, MEGA Series
Item #
FRNF50G1S-2U
Drive, AC, 0.5HP, 240V, 3.0A, CT, OP

MEGA Series Information

  • Best in Class Vector Control for General‑Purpose Inverters
  • Expanded Power Rating with Flexible Configuration
  • Designed for Long Life Cycle with Improved Maintenance Functions
The inverter with the highest performance in the industry. FRENIC‑MEGA is a high performance, multifunctional inverter Fuji Electric has developed by gathering the best of its technologies. With our own state‑of‑the‑art technology, the control performance has evolved to a new dimension. FRENIC‑MEGA has been developed with unyielding standards of quality and flexibility to meet the demands of both simple and complex industrial applications. Meeting the requirements for various applications, achieving lower maintenance, and improved protection to environmental conditions.

Videos

Specifications

Specifications
Manufacturer Part Number FRNF50G1S-2U
Item Number FRNF50G1S-2U
Manufacturer Fuji
Product Series MEGA
Family Series Fuji Drives, Mega Series
Input Phase 3
HP (Constant Torque Rating) 0.5 hp
HP (Variable Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 3 A
Amps (Variable Torque Rating) 3 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 120 Hz
Package MEGAF50-2/F50-4
Dynamic Braking Trans Included
Depth 5.2 "
Width 4.33 "
Height 10.24 "
Net Weight 3.8 lbs
Gross Weight 7.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved