TS2060I
Fuji Human Machine Interface, Technoshot Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TS2060I

Fuji Human Machine Interface, Technoshot Series
In stock
Item Number
TS2060I
MFG Item Number
TS2060i
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, Technoshot Series
Item #
TS2060I
TS Series, 5.7in. QVGA TFT, 64K C,

Technoshot Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TS2060i
Item Number TS2060I
Manufacturer Fuji
Product Series Technoshot
Family Series Fuji Human Machine Interface, Technoshot Series
Display Size 5.7 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial, USB
USB Ports (1) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232/RS-422/RS-485
PCMCIA No
Screen Resolution 320 x 240
Touch Region Resolution Analog
Tactile Pushbuttons Yes
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Black Plastic
Form Factor STANDARD
Voltage (DC) 24 VDC
Max Power Consumption 13 W
Operating System Dedicated OS
User Memory 10.5 MB
Expandable Memory Option SD Card, USB Disk
Drivers Ethernet, Serial RS-232/RS-422/RS-485
IP Rating IP20, IP65
Operating Temperature 32-122 °F
Approvals CE, cUL, UL
Net Weight 1.24 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved