080BA9S120LL
GE Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

080BA9S120LL

GE Lamps
In stock
Item Number
080BA9S120LL
MFG Item Number
080BA9S120LL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
080BA9S120LL
LED, 120VAC, Blue

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 080BA9S120LL
Item Number 080BA9S120LL
Manufacturer GE
Family Series GE Lamps
Voltage 120 V
Self-Ballasted Yes
Outer Shell Color Blue
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved