25510
GE Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25510

GE Power Supplies
In stock
Item Number
25510
MFG Item Number
25510
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
25510
UPS VH SERIES UL 700VA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25510
Item Number 25510
Manufacturer GE
Family Series GE Power Supplies
Volt Amp Capacity (VA) 700 VA
Watt Capacity 630 W
Voltage 60-140 VAC
Nominal Voltage 120 VAC
Phase 1
Connection Type Plug-In
Number of Outputs 4
Number of UPS Outlets 4
Run Time (Half Load) 12 Min
Mounting Stand Alone
Net Weight 0.0624 lbs
Gross Weight 50 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved