25511
GE Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25511

GE Power Supplies
In stock
Item Number
25511
MFG Item Number
25511
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
25511
VH_UL 1000VA_120V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25511
Item Number 25511
Manufacturer GE
Family Series GE Power Supplies
Volt Amp Capacity (VA) 1,000 VA
Watt Capacity 900 W
Voltage 60-140 VAC
Nominal Voltage 120 VAC
Phase 1
Connection Type Plug-In
Number of Outputs 6
Number of UPS Outlets 6
Run Time (Half Load) 12 Min
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved