25513
GE Power Supplies, VH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25513

GE Power Supplies, VH Series
In stock
Item Number
25513
MFG Item Number
25513
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Supplies, VH Series
Item #
25513
VH_UL 2000VA_120V

VH Series Information

Specifications

Specifications
Manufacturer Part Number 25513
Item Number 25513
Manufacturer GE
Product Series VH
Family Series GE Power Supplies, VH Series
Volt Amp Capacity (VA) 1,920 VA
Watt Capacity 1,740 W
Voltage 60-140 VAC
Nominal Voltage 120 VAC
Phase 1
Number of Outputs 7
Number of UPS Outlets 7
Run Time (Half Load) 12 Min
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved