The store will not work correctly when cookies are disabled.
9T58K0042G09
MFG Item Number
9T58K0042G09
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
9T58K0042G09 |
Item Number |
9T58K0042G09 |
Manufacturer |
GE |
Family Series |
GE Transformers |
Phase |
1 |
Type |
Control |
VA Rating |
5 VA |
Primary Voltage |
220 V, 230 V, 240 V, 440 V, 460 V, 480 V |
Secondary Voltage |
110 V, 120 V, 150 V |
Enclosed |
No |
Mounting |
Foot |
Net Weight |
2.66 lbs |
Gross Weight |
2.95 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved