CL06A300MJ
GE Contactors, C-2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL06A300MJ

GE Contactors, C-2000 Series
In stock
Item Number
CL06A300MJ
MFG Item Number
CL06A300MJ
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, C-2000 Series
Item #
CL06A300MJ
Contactor, 3-P N/O, 120VAC Coil,

C-2000 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL06A300MJ
Item Number CL06A300MJ
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts None
Termination Screw
General Purpose (AC1) 90 A
UL Motor Switching (AC3) 50 A
Max HP 230/240V 3PH 20 hp
Max HP 460/480V 3PH 30 hp
Max HP 575/600V 3PH 40 hp
Approvals cULus
RoHS Yes
Net Weight 2.49 lbs
Gross Weight 2.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved