CR104PBL11R1L8
GE Switches, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PBL11R1L8

GE Switches, CR104P Series
In stock
Item Number
CR104PBL11R1L8
MFG Item Number
CR104PBL11R1L8
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, CR104P Series
Item #
CR104PBL11R1L8
Pushbutton, Mom, Red, Ext, 24V

CR104P Series Information

  • Watertight/ Oiltight Accessories
  • Pilot And Signaling Devices
  • 30mm Mounting Size
  • AC/DC Voltage
  • Heavy‑Duty

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PBL11R1L8
Item Number CR104PBL11R1L8
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Nominal Mounting Size 30 mm
Contacts 1NO, 1NC
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Red
Operator Size (mm) 30.5 mm
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Max Voltage 24 VAC, 24 VDC
Current (A) 10 A
Terminal Type Screw
Full Shroud No
Bezel Metal Hex
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Actuator Material Polycarbonate
Approvals CSA, UL
Net Weight 0.41 lbs
Gross Weight 0.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved