CR104PBM01R5C
GE Switches, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PBM01R5C

GE Switches, CR104P Series
In stock
Item Number
CR104PBM01R5C
MFG Item Number
CR104PBM01R5C
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, CR104P Series
Item #
CR104PBM01R5C
SWITCH

CR104P Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PBM01R5C
Item Number CR104PBM01R5C
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Operation Push-Pull
Contacts 1NO, 1NC
Max Voltage 660 VAC, 660 VDC
Current (A) 10 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 30.5 mm
Terminal Type Fingersafe Screw
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved