CR104PLG22R
GE Pilot Lights, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PLG22R

GE Pilot Lights, CR104P Series
In stock
Item Number
CR104PLG22R
MFG Item Number
CR104PLG22R
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, CR104P Series
Item #
CR104PLG22R
Pilot Light, Red, 120V Direct,

CR104P Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PLG22R
Item Number CR104PLG22R
Manufacturer GE
Product Series CR104P
Family Series GE Pilot Lights, CR104P Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type Incandescent
Lens Shape Round Extended
Lens Color Red
Bezel Style Metal Hex
Nominal Lamp Voltage 120 VAC
Illumination Circuit Full Voltage
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CSA, UL
Gross Weight 0.26 lbs
Net Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved