CR104PLT32R
GE Pilot Lights, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PLT32R

GE Pilot Lights, CR104P Series
In stock
Item Number
CR104PLT32R
MFG Item Number
CR104PLT32R
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, CR104P Series
Item #
CR104PLT32R
PTT PILOT LIGHT, RED, 120V XFMR

CR104P Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CR104PLT32R
Item Number CR104PLT32R
Manufacturer GE
Product Series CR104P
Family Series GE Pilot Lights, CR104P Series
Push-to-Test Yes
Mounting Size (mm) 30 mm
Lamp Type Incandescent
Lens Shape Round Extended
Lens Color Red
Bezel Style Metal Hex
Nominal Lamp Voltage 12 VAC
Illumination Circuit Transformer Type
Terminal Type Screw
Approvals CSA, UL
Gross Weight 0.6 lbs
Net Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved