CR104PSG34B91
GE Switches, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PSG34B91

GE Switches, CR104P Series
In stock
Item Number
CR104PSG34B91
MFG Item Number
CR104PSG34B91
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, CR104P Series
Item #
CR104PSG34B91
Selector Switch, 3-Pos Maint, 1/1,

CR104P Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PSG34B91
Item Number CR104PSG34B91
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Nominal Mounting Size 30 mm
Operation Maintained
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Lens/Button Color Black
Net Weight 0.315 lbs
Gross Weight 0.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved