CR104PXN1BP026
GE Switches, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PXN1BP026

GE Switches, CR104P Series
In stock
Item Number
CR104PXN1BP026
MFG Item Number
CR104PXN1BP026
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, CR104P Series
Item #
CR104PXN1BP026
SWITCH

CR104P Series Information

  • Pilot And Signaling Device
  • 22mm Mounting Size
  • Heavy‑Duty
  • Accessories
  • Nameplate

Specifications

Specifications
Manufacturer Part Number CR104PXN1BP026
Item Number CR104PXN1BP026
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Legend Open
Hole Size 30 mm
Shape Rectangular
Letter Color Black
Background Color Black
Field Color White
Height 1.98 "
Width 1.93 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved