CR104PXN1RP040
GE Switches, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PXN1RP040

GE Switches, CR104P Series
In stock
Item Number
CR104PXN1RP040
MFG Item Number
CR104PXN1RP040
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, CR104P Series
Item #
CR104PXN1RP040
Legend Plate

CR104P Series Information

  • Pilot And Signaling Device
  • 22mm Mounting Size
  • Heavy‑Duty
  • Accessories
  • Nameplate

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PXN1RP040
Item Number CR104PXN1RP040
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Legend Stop
Hole Size 30 mm
Shape Rectangular
Letter Color Red
Background Color Black
Field Color White
Height 1.98 "
Width 1.93 "
Net Weight 0.01 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved