CR306A004
GE Starters, CR306 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR306A004

GE Starters, CR306 Series
In stock
Item Number
CR306A004
MFG Item Number
CR306A004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, CR306 Series
Item #
CR306A004
Starter

CR306 Series Information

GE's full voltage (600‑Volt maximum) magnetic motor starter has an encapsulated coil and a 3‑leg overload relay to protect against overloads in all phases. It is on standard specifications of major manufacturers. The line offers features and benefits most asked for by users.
Forms available include reversing and nonreversing, two‑speed, and combination, sizes 00‑9.

Videos

Specifications

Specifications
Manufacturer Part Number CR306A004
Item Number CR306A004
Manufacturer GE
Product Series CR306
Family Series GE Starters, CR306 Series
Style Open
Industry Standard NEMA
Poles 3
Coil Voltage 480 VAC
Nominal Coil Voltage 480 VAC
Continuous Amps Rating 9 A
Max HP 120V 1PH 0.33 hp
Max HP 230/240V 1PH 1 hp
Max HP 200/208V 3PH 1.5 hp
Max HP 230/240V 3PH 1.5 hp
Max HP 460/480V 3PH 2 hp
Max HP 575/600V 3PH 2 hp
Coil Type Magnetic
Overload Type Thermal
Termination Screw
NEMA Frame Size 0
Mounting Surface
Net Weight 3.75 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved