The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CR306A10400AAADA
GE Starters, CR306 Series
In stock
Item Number
CR306A10400AAADA
MFG Item Number
CR306A10400AAADA
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Sz-00 Type 1 480V H-O-A Starter
GE's full voltage (600‑Volt maximum) magnetic motor starter has an encapsulated coil and a 3‑leg overload relay to protect against overloads in all phases. It is on standard specifications of major manufacturers. The line offers features and benefits most asked for by users. Forms available include reversing and nonreversing, two‑speed, and combination, sizes 00‑9.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CR306A10400AAADA
Item Number
CR306A10400AAADA
Manufacturer
GE
Product Series
CR306
Family Series
GE Starters, CR306 Series
Style
Enclosed
Industry Standard
NEMA
Poles
3
Coil Voltage
480 VAC
Nominal Coil Voltage
480 VAC
Continuous Amps Rating
9 A
Max HP 120V 1PH
0.33 hp
Max HP 230/240V 1PH
1 hp
Max HP 200/208V 3PH
1.5 hp
Max HP 230/240V 3PH
1.5 hp
Max HP 460/480V 3PH
2 hp
Max HP 575/600V 3PH
2 hp
Coil Type
Magnetic
Overload Type
Thermal
Termination
Screw
NEMA Frame Size
0
Mounting
Surface
Net Weight
5.5 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved