CR306D002LTH
GE Starters, CR306 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR306D002LTH

GE Starters, CR306 Series
In stock
Item Number
CR306D002LTH
MFG Item Number
CR306D002LTH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, CR306 Series
Item #
CR306D002LTH
STARTER

CR306 Series Information

GE's full voltage (600‑Volt maximum) magnetic motor starter has an encapsulated coil and a 3‑leg overload relay to protect against overloads in all phases. It is on standard specifications of major manufacturers. The line offers features and benefits most asked for by users.
Forms available include reversing and nonreversing, two‑speed, and combination, sizes 00‑9.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR306D002LTH
Item Number CR306D002LTH
Manufacturer GE
Product Series CR306
Family Series GE Starters, CR306 Series
Style Open
Industry Standard NEMA
Poles 3
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Continuous Amps Rating 45 A
Max HP 120V 1PH 3 hp
Max HP 230/240V 1PH 7.5 hp
Max HP 200/208V 3PH 10 hp
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 25 hp
Max HP 575/600V 3PH 25 hp
Coil Type Magnetic
Overload Type Thermal
Termination Screw
NEMA Frame Size 2
Mounting Surface
Net Weight 7.97 lbs
Gross Weight 8.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved