CR309C002BAA
GE Starters, CR309 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR309C002BAA

GE Starters, CR309 Series
In stock
Item Number
CR309C002BAA
MFG Item Number
CR309C002BAA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, CR309 Series
Item #
CR309C002BAA
Starter

CR309 Series Information

  • NEMA Full Rated Voltage Starters
  • Maximum 600 Volts 50/60 Hertz
  • Magnetic Reversing Starters
  • Continuous Amp Ratings
  • NEMA Size Selection
  • Non‑Combination
Mechanical and cross‑ electrical interlock on each contactor, pressure terminals for the line and load connections, plus a 3‑leg block type overload relay (manual reset).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR309C002BAA
Item Number CR309C002BAA
Manufacturer GE
Product Series CR309
Family Series GE Starters, CR309 Series
Style Open
Industry Standard NEMA
Poles 3
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Continuous Amps Rating 27 A
Max HP 120V 1PH 2 hp
Max HP 230/240V 1PH 3 hp
Max HP 200/208V 3PH 7.5 hp
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 10 hp
Max HP 575/600V 3PH 10 hp
Coil Type Magnetic
Overload Type Thermal
Termination Screw
Frame Size 1
Mounting Surface
Net Weight 5.52 lbs
Gross Weight 6.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved