CR360L40402AAAZ
GE Contactors, CR360L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR360L40402AAAZ

GE Contactors, CR360L Series
In stock
Item Number
CR360L40402AAAZ
MFG Item Number
CR360L40402AAAZ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CR360L Series
Item #
CR360L40402AAAZ
Lighting Contactor, 4-P, 60A, 120VAC

CR360L Series Information

  • NEMA Type 1, Type 12, Type 3R, and Type 4 stainless steel enclosures
  • Complete list of renewal parts for field installation
  • Stock or quick delivery on the majority of products
  • Main contactors with 2, 3, and 4 power poles
  • Generous offering of auxiliary contacts
  • UL listing and CSA certification

Specifications

Specifications
Manufacturer Part Number CR360L40402AAAZ
Item Number CR360L40402AAAZ
Manufacturer GE
Product Series CR360L
Family Series GE Contactors, CR360L Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 4NO
Auxiliary Contacts None
Termination Box Lug
Current Rating 60 A
Enclosure Yes
Net Weight 7.185 lbs
Gross Weight 7.955 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved