CR453CE2BBB
GE Contactors, CR453 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR453CE2BBB

GE Contactors, CR453 Series
In stock
Item Number
CR453CE2BBB
MFG Item Number
CR453CE2BBB
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, CR453 Series
Item #
CR453CE2BBB
40 Amp-2P-208-240V-Box Lug W/Qc

CR453 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR453CE2BBB
Item Number CR453CE2BBB
Manufacturer GE
Product Series CR453
Family Series GE Contactors, CR453 Series
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 2 NO
Termination Quick Connect
Shunt No
Enclosure Open
DIN Mounting No
Resistive Rating 50 A
Locked Rotor 240/277V 240 A
Locked Rotor 480V 200 A
Locked Rotor 600V 160 A
Approvals CSA, UL
Net Weight 0.65 lbs
Gross Weight 0.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved