CR463L11AJA
GE Contactors, CR460 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR463L11AJA

GE Contactors, CR460 Series
In stock
Item Number
CR463L11AJA
MFG Item Number
CR463L11AJA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CR460 Series
Item #
CR463L11AJA
Lighting Contactor, 2-P 1NO/1NC,

CR460 Series Information

  • Allows Late Point Configuration
  • 110‑277 VAC, Voltage Circuit
  • Wire Size Ratings
  • Fully Assembled
  • Flexibility
Lighting contactors switch ballast (fluorescent or HID), tungsten and general use
loads and carry motor load, resistive and pilot duty ratings as well. Contactors accept up to 6 single‑ or double‑pole power poles

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR463L11AJA
Item Number CR463L11AJA
Manufacturer GE
Product Series CR460
Family Series GE Contactors, CR460 Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Coil Type Electronic
Poles 1NO, 1NC
Enclosure Yes
RoHS No
Net Weight 2.34 lbs
Gross Weight 3.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved