CR463MD0BJA
GE Contactors, CR460 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR463MD0BJA

GE Contactors, CR460 Series
In stock
Item Number
CR463MD0BJA
MFG Item Number
CR463MD0BJA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CR460 Series
Item #
CR463MD0BJA
Lighting Contactor-Open

CR460 Series Information

  • Allows Late Point Configuration
  • 110‑277 VAC, Voltage Circuit
  • Wire Size Ratings
  • Fully Assembled
  • Flexibility
Lighting contactors switch ballast (fluorescent or HID), tungsten and general use
loads and carry motor load, resistive and pilot duty ratings as well. Contactors accept up to 6 single‑ or double‑pole power poles

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR463MD0BJA
Item Number CR463MD0BJA
Manufacturer GE
Product Series CR460
Family Series GE Contactors, CR460 Series
Nominal Coil Voltage 120 VAC
Coil Voltage 115 VAC
Coil Type Magnetic
Poles 12NO
Termination Box Lug
Enclosure No
Net Weight 3.405 lbs
Gross Weight 4.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved