MCRI040ATD
GE Control Relays, MCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCRI040ATD

GE Control Relays, MCR Series
In stock
Item Number
MCRI040ATD
MFG Item Number
MCRI040ATD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, MCR Series
Item #
MCRI040ATD
Rel,4No,24V/1.2W, Std Term

MCR Series Information

  • Low‑coil wattage requirement
  • Screw and quick‑connect terminals
  • May be DIN Rail mounted or panel‑mounted
  • All terminals are marked in accordance to EN50011
  • Terminals are protected against accidental contact

Suitable for use on alternating current (AC) control circuits up to 600 volts, and DC control circuits up to 240 Volts. A wide range of accessories, including front‑mounted auxiliary contact blocks, side‑mounted auxiliary contact blocks, and surge suppressors are easily installed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCRI040ATD
Item Number MCRI040ATD
Manufacturer GE
Product Series MCR
Family Series GE Control Relays, MCR Series
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Number of Poles 4
Contact Configuration 4NO
Thermal Current (A) 16 A
Termination Screw
Mounting DIN Rail
Low Power Consumption No
Approvals UL
Net Weight 0.65 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved