Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9CMN2T

GE Switches, P9 Series
In stock
Item Number
P9CMN2T
MFG Item Number
P9CMN2T
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, P9 Series
Item #
P9CMN2T
Joystick;Polish Chr;Normal;3 Pos

P9 Series Information

  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
  • Can be used in numerous types of industrial applications
  • Complies with UL 508 Section 39A requirements
  • Manufactured in an ISO 9000 facility
  • Oiltight and watertight
  • CSA certified
  • UL listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9CMN2T
Item Number P9CMN2T
Manufacturer GE
Product Series P9
Family Series GE Switches, P9 Series
Mounting Size (mm) 22 mm
Number of Positions 3
Operator Type Short Lever
Up Position Momentary
Down Position Momentary
Max Voltage 300 VDC, 600 VAC
Current (A) 10 A
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
IP Rating IP66
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved